Zoro Homepage

Contemporary Drafting Chair, 20" L 42-3/4" H, Adjustable Padded, Fabric Seat

  • Mfr # BT-659-BLK-ARMS-GG

  • Zoro # G3616687


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable Padded
Seat Material
Fabric
Backrest
Mid, Contoured Back
Caster Type
Dual Wheel
Material
Fabric, Foam, Metal, Plastic, Plywood, Polyester, Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-659-BLK-ARMS-GG
Zoro #
G3616687
UPC #
812581015928
Country of Origin
China

Dimensions

Height
47.75
Length
25
Overall Height
42-3/4"
Width
25
Overall Depth
20"

Details

Arm Style
Adjustable Padded
Seat Material
Fabric
Backrest
Mid, Contoured Back
Caster Type
Dual Wheel
Color
Black Patterned
Item
Drafting Chair
Material
Fabric, Foam, Metal, Plastic, Plywood, Polyester, Polypropylene
Frame Material
Plastic
Weight Capacity
250 lb.
Series
Contemporary
Finish
Black Nylon
Capacity
250
Style
Drafting Chair

Description

Emb Black Fabric Draft Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.