Shop FLASH FURNITURE
See all product information
Create Account
HERCULES Series 40'' x 12'' Antique Rustic Solid Pine Folding Farm Bench
- Mfr # XA-B-40X12-GG
- Zoro # G5032787
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Material
Pine wood, steel
Color
Antique Rustic
Length
40.25 in.
Width
12 in.
Weight
17 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XA-B-40X12-GG
- Zoro #
- G5032787
- UPC #
- 889142210016
- Country of Origin
- China
Dimensions
- Length
- 40.25 in.
- Width
- 12 in.
Details
- Item
- Farm Bench,Antique,Rustic,Foldng,40"x12"
- Material
- Pine wood, steel
- Color
- Antique Rustic
- Weight
- 17 lbs
- Capacity
- 600 lb.
- Product Type
- Farm Bench,Antique,Rustic,Foldng,40"x12"
Description
Farm Bench,Antique,Rustic,Foldng,40 In.x12 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.