Faux Teak 35" Table-Red Umbrella-Base-4 Chairs

  • Mfr # XU-DG-810060364-UB19BRD-GG

  • Zoro # G603677088


product price:  $1,036.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Weight
128.3
Overall Length
35.25
Capacity
300
Material
Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
Overall Width
35.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-810060364-UB19BRD-GG
Zoro #
G603677088
UPC #
840196341040
Country of Origin
China

Dimensions

Overall Length
35.25
Overall Width
35.25
Overall Height
29.5

Details

Weight
128.3
Capacity
300
Material
Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
Color
Red

Description

Setting up your outdoor space just got easier with this one stop 7 piece patio set bundle. Refresh the look of your existing entertaining space or add your personal touch to the new house you just moved into. Beautiful synthetic teak slats adorn the 35" square faux teak table and 4 chairs while the polyester tan umbrella, and weatherproof base keep you cool. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frames and look great in any space. The 18 gauge steel frame of the patio table and aluminum frame of the patio chairs hold up to 300 Lbs. static weight capacity. The 9ft market umbrella boasts push button tilt. Powder coated frames resist nicks and scratches and are weather-resistant though care should be taken to protect from prolonged wet weather. Assembly for all pieces takes less than 30 minutes. Your new set wipes clean with a water based cleaner. Fixed glides maintain the appearance of your hard flooring surfaces when used indoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.