This item is Discontinued.

Flash Furniture Flash Elegance Crystal Ice Blue Stacking Chiavari Chair BH-ICE-CRYSTAL-BL-GG

Flash Elegance Crystal Ice Blue Stacking Chiavari Chair (Discontinued)

  • Mfr # BH-ICE-CRYSTAL-BL-GG
  • Zoro # G701863277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH-ICE-CRYSTAL-BL-GG
Zoro #
G701863277
UPC #
889142976837
Country of Origin
China

Dimensions

Overall Height
36.25
Overall Length
20
Overall Width
15.75

Details

Color
Crystal Ice Blue
Material
Plastic
Style
Stacking Chair
Weight
10
Capacity
1100

Description

Elegance and sophistication are the hallmarks of the Chiavari style chair which has been used everywhere from Tuscany to the White House and is ideal for weddings, banquets and special events from casual to the most elaborate. Constructed of ultra-strong polycarbonate this chair is shock, scratch and water resistant, extremely strong and wobble free. These beautiful stack chairs ship fully assembled and can be stacked 10 high for storage. You can use the chair outdoors, which makes it a great choice for summertime gatherings. Reinvent your dining room or kitchen by placing four or more of these clear dining chairs around your table. With its durable, lightweight construction and elegant styling, this Chiavari Chair with blue hue will be the prime seating choice for all of your special events.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.