
Folding Chair - Beige Plastic - Event Chair
Mfr # LE-L-3-BEIGE-GG
Zoro # G3625979
product price: $22.29
/ea
Sold in multiples of 2 for $44.58
Key Features
Weight Capacity
650
Overall Width
17.5
Overall Height
31.5
Overall Length
18
Material
Polypropylene, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE-L-3-BEIGE-GG
Zoro #
G3625979
UPC #
889142012375
Country of Origin
China
Dimensions
Overall Width
17.5
Overall Height
31.5
Overall Length
18
Details
Item
Folding Chair,Plastic,Beige
Weight Capacity
650
Color
Beige
Material
Polypropylene, Steel
Weight
7
Product Type
Folding Chair,Plastic,Beige
Style
Folding Chair
Description
Folding Chair,Plastic,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.