Folding Chair, Black Vinyl, 30" H
Mfr # HA-MC309AV-BK-GG
Zoro # G3639610
product price: $38.65
/ea
Sold in multiples of 2 for $77.30
Key Features
Features
Moisture Resistant, Scuff Resistant, Non-marring Floor Glide, Double Hinged, Comfortable, Triple Braced, Upholstered Back, Compact, Upholstered Seat, Padded Seat, Portable
Color
Black Vinyl/Black Frame
Application
Indoor, Residential, Business, Commercial, Meeting, Outdoor
Style
Folding Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA-MC309AV-BK-GG
Zoro #
G3639610
UPC #
847254034005
Country of Origin
China
Details
Item
Folding Chair,Black Vinyl,30" H
Features
Moisture Resistant, Scuff Resistant, Non-marring Floor Glide, Double Hinged, Comfortable, Triple Braced, Upholstered Back, Compact, Upholstered Seat, Padded Seat, Portable
Color
Black Vinyl/Black Frame
Application
Indoor, Residential, Business, Commercial, Meeting, Outdoor
Style
Folding Chair
Description
Folding Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.