Frame Chair, 27 1/2 in H, Gray
- Mfr # ZB-REGAL-810-1-CHAIR-GY-GG
- Zoro # G501839946
product price:Â
$
692.99
/ea
Key Features
Overall Height
27 1/2 in
Overall Width
35 in
Color
Gray
Overall Length
28.5
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-REGAL-810-1-CHAIR-GY-GG
- Zoro #
- G501839946
- UPC #
- 889142923886
- Country of Origin
- China
- Color
- Gray
- Finish
- Stainless Steel
- Weight
- 60
- Material
- Foam, Leather/Faux Leather, Stainless Steel
- Style
- Reception Chair
- Weight Capacity
- 250 lb
- Product Type
- Frame Chair
- Number of Feet
- 4
- Rolling
- No
- Upholstered Back
- Yes
- Adjustable Arms
- No
- Support Style
- Independent Legs
- Back Material
- Faux Leather
- Number of Arms
- 2
- Upholstered Seat
- Yes
- Number of Casters/Glides
- 0
- Seat Color
- Gray
- Frame Color
- Gray
- Back Color
- Gray
- Frame Material
- Metal
- Includes
- Encasing Frame
- Item
- Frame Chair
- Seat Material
- Faux Leather
- Features
- Taut Back and Seat, Track Arms
Dimensions
- Overall Height
- 27 1/2 in
- Overall Width
- 35 in
- Overall Length
- 28.5
- Seat Width
- 22 in
- Fits Chest Size
- Taut Back and Seat, Track Arms
- Seat Thickness
- 5 in
- Seat Depth
- 21 1/4 in
- Arm Height
- 11 1/2 in
- Overall Depth
- 28 1/2 in
- Seat Height
- 17 in
- Back Width
- 22 in
- Back Height
- 11 1/2 in
Description
Frame Chair, Back Color Gray, Back Material Faux Leather, Frame Color Gray, Frame Material Metal, Overall Depth 28 1/2 in, Overall Height 27 1/2 in, Overall Width 35 in, Product Type Frame Chair, Seat Color Gray, Seat Depth 21 1/4 in, Seat Height 17 in, Seat Material Faux Leather, Seat Width 22 in, Standards Not Applicable, Weight Capacity 250 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Back Height 11 1/2 in, Back Width 22 in, Includes Encasing Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.