Shop OFFICE STAR
See all product information
Create Account
Medium Oak Finish Visitor's Chair with Castillo Metal Memory Foam Seat
- Mfr # WD580-K006
- Zoro # G224173853
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Overall Height
32.25 in
Seat Width
20.5 in
Weight Capacity
300 lbs
Seat Depth
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD580-K006
- Zoro #
- G224173853
- UPC #
- 90234635437
- Country of Origin
- Thailand
- Seat Material
- Fabric
- Weight Capacity
- 300 lbs
- Seat Color
- Castillo Metal
- Item
- Frame Chair
- Frame Color
- Medium Oak
Dimensions
- Overall Height
- 32.25 in
- Seat Width
- 20.5 in
- Seat Depth
- 16.5 in
- Overall Width
- 22.75 in
- Seat Height
- 18.5 in
- Overall Depth
- 25 in
Description
Designed to blend classic warmth with modern comfort, the Medium Oak Visitor’s Chair brings a touch of timeless style to any waiting room, office, or hospitality space. The rich oak finish highlights the solid hardwood frame, while the memory foam seat and back provide lasting support for guests and clients. Functional, durable, and easy to assemble-this chair delivers professional polish with everyday comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.