Full Gray Wash Herringbone Adjustable Headboard
- Mfr # MG-97881-FHB-F-GRWSH-GG
- Zoro # G208663127
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Color
Gray Wash
Material
Medium Density Fiberboard, Rubberwood (Parawood)
Overall Height
56.5"
Overall Width
57.75"
Overall Length
1.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG-97881-FHB-F-GRWSH-GG
- Zoro #
- G208663127
- UPC #
- 196861085352
- Country of Origin
- Malaysia
- Color
- Gray Wash
- Material
- Medium Density Fiberboard, Rubberwood (Parawood)
Dimensions
- Overall Height
- 56.5"
- Overall Width
- 57.75"
- Overall Length
- 1.75"
Description
Showcase your personal style while creating a stylish focal point in any of your sleep spaces with this adjustable wooden headboard. Not only will this herringbone patterned headboard add extra stability to your bed and prevent wall abrasions, the clean lines and minimalist design will also instantly elevate your decor. Crafted with solid wood and boasting an MDF veneer, this modern headboard is strong and sturdy for many years of long-lasting use. Designed to be paired with almost any universal metal bed frame and featuring 4 pre-drilled holes for optimal height adjustment, this headboard can be tailored to varying heights to suit your personal taste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.