Shop BAXTON STUDIO
Create Account
Baxton Studio Caronia-Navy-Queen Caronia Modern & Contemporary Navy Blue Velvet Fabric Upholstered 2-Drawer Queen Size Platform Storage Bed
- Mfr # Caronia-Navy-Queen
- Zoro # G803782971
product price:Â
$
711.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Caronia-Navy-Queen
- Zoro #
- G803782971
- UPC #
- 193271048700
- Country of Origin
- Malaysia
Description
Transform your bedroom into a glamorous sanctuary with the Caronia bed. This chic bed is upholstered in a lavish velvet fabric that provides ample comfort for you to lean against as you read or watch TV. Button tufting on the headboard adds an extra dose of elegance and accentuates the stunning sheen in the velvet. Black feet complete the look. Stylish and practical, the Caronia is fitted with two drawers at the footboard with space to store clothes, sheets, and more. The Caronia bed is made in Malaysia and requires assembly.
Features- Constructed from MDF wood, rubberwood, and LVL
- Upholstered in velvet polyester fabric and padded with foam
- 2 Drawers
- Color: Navy Blue
- Size: Queen
- Country of Origin: Malaysia
- Legs: 2.36" H
- Height from Floor to Top of Slat: 10.63" H
- Distance Between Slats: 5.98"
- Drawers: 30.55" W x 18.5" D x 5.31" H
- Mattress Inside Dimension: 60" W x 80" D
- Dimension: 46.26" H x 84.65" W x 64.37" D
- Headboard: 24.41" W x 64.37" long x 2.76" thick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.