Full Platform Bed Frame and 12" Mattress Set

  • Mfr # XU-BD10001-10PSM-F-GG

  • Zoro # G000721957


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Size
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-BD10001-10PSM-F-GG
Zoro #
G000721957
UPC #
889142990062
Country of Origin
China

Dimensions

Size
Full

Description

If you need a new bed set, but you don't want to go out shopping for furniture or hassle with getting it home from the store, just take the easy route and have everything delivered right to your door. This platform bed frame with mattress included has everything you need for a great nights sleep and you never have to leave home. Quality and convenience are essential for the modern lifestyle and this bed frame foundation with mattress set features a 14" freestanding metal platform bed frame offering 12.5 inches of clearance for storage and ease of cleaning. Constructed from 19 gauge solid steel with reinforced metal screw construction this frame will support up to 650 pounds. Solid steel slats hold the included 10" foam and pocket spring mattress without sagging and does not require a box spring. The lack of a headboard or footboard streamlines any sleep space and will lend vertical real estate to smaller bedrooms. Last, but definitely not least, this complete bed set bundle gives you the mattress of your dreams. This medium-firm mattress features individually wrapped pocket spring coils for exceptional support to alleviate pressure points and reduced motion transfer to help you stay asleep. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs. Arriving compressed and boxed for ease of movement, this traditional mattress will fully expand with 48 to 72 hours. Give yourself the gift of better sleep and a new look for your bedroom with the touch of a button when you order this complete mattress and bed frame set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.