Shop HOMEROOTS
See all product information
Create Account
10" Queen Foam Hybrid Mattress
Mfr # 719532
Zoro # G222907955
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Size
Queen
Length
10 in
Width
60.24 in
Height
79.92 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719532
- Zoro #
- G222907955
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Queen
- Length
- 10 in
- Width
- 60.24 in
- Height
- 79.92 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Weight Capacity
- 800 lb
- Box Spring Included
- No
- Packaging
- Compressed and rolled in a box.
- Foam Type
- Polyurethane Foam
- Commercial Use
- Yes
- Style
- Modern
- Mattress Compatible with Adjustable Base
- no
- Mattress Type
- Hybrid Mattress
- Box Spring Recommended
- No
- Coil Type
- Pocket Coil
- Cooling Technology
- No
Description
The 10-inch queen foam hybrid mattress delivers a perfect balance of comfort and support. Designed with a modern style, it features a sleek white finish that complements any bedroom decor. This medium comfort level mattress ensures a restful night's sleep by combining high-quality polyurethane foam with pocket coil technology. The hybrid design provides the ideal combination of contouring foam and responsive coils for ultimate relaxation. Conveniently packaged, this mattress arrives compressed and rolled in a box for easy transport and setup. Upgrade your sleeping experience with this innovative mattress that adapts to your body's needs while maintaining durability and comfort throughout the night. 79.92-inch h x 60.24-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.