Shop FLASH FURNITURE

Fusion Side Reception Chair, Brown Back, 23-1/2 in W 21-3/4" L 28-3/4" H, Leather Seat

  • Mfr # CH-162731-BN-GG

  • Zoro # G3613500


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Overall Height
28-3/4"
Overall Width
23-1/2 in
Overall Depth
21-3/4"
Back Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-162731-BN-GG
Zoro #
G3613500
UPC #
889142074854
Country of Origin
China

Dimensions

Overall Height
28-3/4"
Overall Width
23-1/2 in
Overall Depth
21-3/4"
Width
23-1/2"

Details

Item
Side Reception Chair
Seat Material
Leather
Back Color
Brown
Back Material
Leather
Frame Material
Metal
Backrest
Curved Back
Color
Brown
Series
Fusion
Office Chair Style
Side Chair
Material
Chrome; Back, Seat: Leather/Faux Leather; Glide: Plastic
Style
Reception Chair

Description

Brown Leather Side Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.