Shop FLASH FURNITURE

Fusion Side Reception Chair, Gray Back, 23-1/2 in W 21-3/4" L 28-3/4" H, Leather Seat

  • Mfr # CH-162731-GY-GG

  • Zoro # G3617518


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Overall Height
28-3/4"
Overall Width
23-1/2 in
Overall Depth
21-3/4"
Back Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-162731-GY-GG
Zoro #
G3617518
UPC #
889142074861
Country of Origin
China

Dimensions

Overall Height
28-3/4"
Overall Width
23-1/2 in
Overall Depth
21-3/4"
Width
23-1/2"

Details

Item
Side Reception Chair
Seat Material
Leather
Back Color
Gray
Back Material
Leather
Frame Material
Metal
Backrest
Curved Back
Color
Gray
Series
Fusion
Office Chair Style
Side Chair
Material
Plywood; Back, Seat: Leather/Faux Leather; Glide: Plastic
Product Type
Gray Leather Side Chair
Style
Side Chair

Description

Gray Leather Side Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.