Shop FLASH FURNITURE

Galene Cane Rattan Folding Chairs w/Solid Wood Frame and Seat and Ventilated Back, Natural/Blk, 2PK

  • Mfr # SK-220905-BLK-GG

  • Zoro # G410834582


product price:  $238.99
/pk 2, $119.50/ea
Free Shipping & Returns

Key Features

Weight Capacity
300
Material
Birchwood, Medium Density Fiberboard
Overall Width
18
Overall Length
19.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK-220905-BLK-GG
Zoro #
G410834582
UPC #
196861110016
Country of Origin
China

Dimensions

Overall Width
18
Overall Length
19.75

Details

Weight Capacity
300
Color
Black
Material
Birchwood, Medium Density Fiberboard

Description

Add a touch of modern elegance to your event or living space with this Set of 2 Cane Rattan Folding Chairs. With their solid wood frames and seats, complemented by a breathable cane rattan backing, these chairs not only offer superior comfort but also integrate seamlessly with any decor style. Compact and lightweight, they fold easily for storage or transport, making them an ideal solution for extra seating at indoor events, barbecues, and more. Manufactured to commercial grade standards, these folding chairs boast a robust solid wood construction, ensuring they're built to last. They can support up to 300 lbs. static weight and also feature felt floor glides to protect your hard flooring surfaces from scratches. And with no assembly required, you can have your extra seating ready in no time. Simply unfold, wipe clean with a dry cloth if necessary, and they're ready to go.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.