Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Under Shelf for 24 x 60 Work Tables

  • Mfr # NH-GU-2460-GG

  • Zoro # G103531545


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Overall Height
2
Capacity
200
Color
Stainless Steel
Finish
Stainless Steel
Overall Width
55.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NH-GU-2460-GG
Zoro #
G103531545
UPC #
889142967668
Country of Origin
China

Dimensions

Overall Height
2
Overall Width
55.25
Overall Length
18

Details

Capacity
200
Color
Stainless Steel
Finish
Stainless Steel
Material
Stainless Steel
Weight
13.5

Description

Add extra storage in your restaurant or commercial kitchen when you purchase this galvanized steel under shelf for your 24 x 60 work table. Ideal as an add-on shelf for holding spices, utensils, or bakeware, this additional under shelf is a space-saving must. If you have a shelf that has seen better days, this under shelf for work tables allows you to quickly and easily replace a worn out shelf. Use this steel shelf in addition to your existing lower shelves in small spaces to free up counter and cabinet space or walk-in refrigeration units to hold produce or meats. Not only for business use, this under shelf can also be an add-on shelf for work tables in home based catering and bakery enterprises where space is at a premium. Using this well made undershelf in your business is easy and safe. Tough and durable, this 18 gauge galvanized steel shelf will take what you dish out and come back for more. Add the steel shelf by sliding onto the legs of your work table, tighten the set screws and voila! Adjustable to your desired height and easily cleaned with a neutral detergent, this galvanized lower shelf meets the demands of today's kitchens.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.