Shop FLASH FURNITURE
See all product information
Create Account
Geometric Bohemian Low Pile Rug - 5' x 7' -Ivory/Gray Polyester
- Mfr # RC-CR19-1330-57-IV-GR-GG
- Zoro # G201929725
product price:Â
$
74.79
/ea
Key Features
Material
Polyester
Overall Height
0.5
Overall Width
61
Overall Length
85
Weight
15.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC-CR19-1330-57-IV-GR-GG
- Zoro #
- G201929725
- UPC #
- 889142991601
- Country of Origin
- India
- Color
- Ivory/Gray
- Material
- Polyester
- Weight
- 15.7
Dimensions
- Size
- 5 ft 1 in x 7 ft 1 in
- Overall Height
- 0.5
- Overall Width
- 61
- Overall Length
- 85
Description
Instantly change the look of your living space and add an on-trend, sophisticated twist with this low pile bohemian style area rug. A geometric design area rug can effortlessly transform the look and feel of a room without breaking the bank plus area rugs have practical benefits as well. If your flooring has flaws that you don't want visitors to notice or tends to get cold when the temperature drops, a modern style area rug will lend chic style while hiding an eyesore as well as keeping your feet warm. Long lasting, comfortable and budget friendly are the bywords of a busy household and this floor rug won't disappoint. Made from lightweight but highly durable micro polyester, this rug is fade and stretch resistant to retain it's great looks and polyester is super soft to feel plush on your feet. Highly affordable and free of allergens, this microfiber area rug will help both you and your wallet breath easier. Nobody has time for high-maintenance items so stain resistance and ease of cleaning make this beautiful area rug a must have. Dirt is quickly vacuumed away while water-based spills can be blotted with a dry cloth. Ideal for your living room, family room, home office or den, this thick area rug will be an asset to any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.