Shag Style Diamond Trellis Area Rug - 8' x 10' - Charcoal/Ivory Polyester (PET)
- Mfr # RC-KJ-181070-01-810-GR-IV-GG
- Zoro # G701802368
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Overall Height
0.5
Overall Length
94
Overall Width
120
Weight
58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC-KJ-181070-01-810-GR-IV-GG
- Zoro #
- G701802368
- UPC #
- 889142997740
- Country of Origin
- India
- Color
- Charcoal/Ivory
- Material
- Polyester
- Weight
- 58
Dimensions
- Size
- 10 ft x 7 ft 10 in
- Overall Height
- 0.5
- Overall Length
- 94
- Overall Width
- 120
Description
Small changes can breathe new life into almost any room in your living space and this diamond trellis style shag area rug is just the ticket for some much needed savoir faire. A lattice design area rug can effortlessly transform the look and feel of a room without breaking the bank plus area rugs have practical benefits as well. If your flooring has flaws that you don't want visitors to notice or tends to get cold when the temperature drops, a modern style area rug will lend chic style while hiding an eyesore as well as keeping your feet warm. Long lasting, comfortable and budget friendly are the bywords of a busy household and this floor rug won't disappoint. Made from lightweight but highly durable micro polyester, this rug is fade and stretch resistant to retain it's great looks and polyester is super soft to feel plush on your feet. Highly affordable and free of allergens, this microfiber area rug will help both you and your wallet breath easier. Nobody has time for high-maintenance items so stain resistance and ease of cleaning make this beautiful area rug a must have. Dirt is quickly vacuumed away while water-based spills can be blotted with a dry cloth. Ideal for your living room, home office or bedroom, this thick area rug will be an asset to any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.