Zoro Homepage

Ghost Transparent Crystal Barstool with Oval Back, PK4

  • Mfr # 4-OW-GHOSTBACK-29-GG

  • Zoro # G2797333


product price: $482.99
/pk 4, $120.75/ea
Free Shipping & Returns

Key Features

Overall Height
46.5
Overall Width
17
Color
Transparent Crystal
Capacity
330
Material
Plastic, Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-OW-GHOSTBACK-29-GG
Zoro #
G2797333
UPC #
889142087373
Country of Origin
China

Dimensions

Overall Height
46.5
Overall Width
17

Details

Color
Transparent Crystal
Capacity
330
Material
Plastic, Polycarbonate
Item
Ghost Barstool with Oval Back in Tr,PK4

Description

Ghost Barstool with Oval Back in Tr,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.