Shop HOMEROOTS
See all product information
Create Account
30" Gray Brown and Black Faux Leather and Iron Low Back Bar Height Swivel Bar Chair
Mfr # 569163
Zoro # G222373606
product price:Â $526.99
/ea
Free Shipping & Returns
Key Features
Overall Height
37 in
Overall Width
20 in
Overall Length
21 in
Color
Gray Brown/Brown Black
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569163
- Zoro #
- G222373606
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 37 in
- Overall Width
- 20 in
- Overall Length
- 21 in
Details
- Color
- Gray Brown/Brown Black
- Item
- Bar Chair
- Assembly Required
- Partial Assembly Needed
- Application Type
- No
Description
Comfortable enough to sit in for awhile, this 30-inch gray brown and black faux leather and iron low back bar height swivel bar chair will transcend the look of your room. The base of this stool is made from iron in a black color that is a nice contrast to the gray faux leather seat. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 37-inch H x 20-inch W x 21-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.