This item is Discontinued.

Flash Furniture Gold Steel Patio Arm Chair with Square Back, PK5 5-CO-2-GD-GG

Gold Steel Patio Arm Chair with Square Back, PK5 (Discontinued)

  • Mfr # 5-CO-2-GD-GG
  • Zoro # G2798067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-CO-2-GD-GG
Zoro #
G2798067
UPC #
889142078012
Country of Origin
China

Dimensions

Width
21.75
Height
35
Length
22

Details

Item
Gold Indoor-Outdoor Steel Patio Arm,PK5
Color
Gold
Material
Plastic, Steel
Weight Capacity
300
Finish
Gold Powder Coat

Description

Gold Indoor-Outdoor Steel Patio Arm,PK5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.