Gray 2' x 7' Modern Plush Abstract Area Rug

  • Mfr # KP-RG952-27-GY-GG

  • Zoro # G703677025


product price:  $77.99
/ea

Key Features

Size
2 ft x 7 ft 3-10/16 in
Color
Grey
Material
Olefin, Polypropylene
Weight
7
Overall Length
87.6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KP-RG952-27-GY-GG
Zoro #
G703677025
UPC #
840196361017
Country of Origin
Türkiye

Dimensions

Size
2 ft x 7 ft 3-10/16 in
Overall Length
87.6
Overall Width
24
Overall Height
0.5

Details

Color
Grey
Material
Olefin, Polypropylene
Weight
7

Description

Let the sculpted, gently swirled pattern of this multipurpose area rug add unique style to any room in your home. Offering not only striking looks, this versatile contemporary accent rug allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in high-traffic areas. This high-low pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.