Gray Plastic Stack Chair with Steel Sled Base

  • Mfr # RUT-NC499A-GY-GG

  • Zoro # G505668443


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Frame Finish
Black Powder Coat
Material
Polypropylene, Steel
Weight Capacity
661
Style
Stacking Chair
Overall Height
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUT-NC499A-GY-GG
Zoro #
G505668443
UPC #
840196398280
Country of Origin
China

Dimensions

Overall Height
31.75
Overall Width
18.75
Overall Length
20.5

Details

Color
Gray
Frame Finish
Black Powder Coat
Material
Polypropylene, Steel
Weight Capacity
661
Style
Stacking Chair

Description

Upgrade the seating for guests in your training room, reception, office space, event center, or dining room with this commercial grade stacking chair. The roomy wide frame, ergonomic contoured design, and built-in lumbar support provides superior comfort during lectures or marathon game nights. The armless silhouette allows these chairs to fully tuck under tables to free up floor space when not in use.
Seating that adapts to all body types is particularly important in commercial venues. The perforated plastic back and seat provides airflow to keep you cool and the 15 gauge reinforced steel sled base holds up to 660 lbs. static weight. Fixed anti-tip plastic floor glides prevent damage to hard flooring surfaces and the chairs stack up to 5 high for storage, transport, or floor maintenance.
With no assembly required and easy cleaning with a damp cloth, this stackable chair is ideal for large groups or as extra seating in the home. Available in black, navy, or gray, you're sure to find the perfect match for your decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.