Gray Push Back Recliner with Accent Nail Trim

  • Mfr # BO-BS7003-GY-GG

  • Zoro # G203546357


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Weight
58.2
Overall Width
27
Material
Fabric, Foam, Plywood, Steel
Overall Length
57.5
Overall Height
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BO-BS7003-GY-GG
Zoro #
G203546357
UPC #
840196327792
Country of Origin
China

Dimensions

Overall Width
27
Overall Length
57.5
Overall Height
40

Details

Weight
58.2
Color
Gray
Material
Fabric, Foam, Plywood, Steel
Capacity
275

Description

Modern sensibilities abound in the fresh design of this push back reclining chair. Neutral light gray polyester fabric upholstery, pillow style back, straight arms, and accent nailhead trim give an updated look to a classic style. High flared legs in a wood grain finish complete the look of this recliner chair and make floor cleaning easier. Furnishing a new home or upgrading the look of your current space shouldn't be a stressor. A solid plywood core and steel frame with metal screw reinforcements hold up to 275 lbs. static weight to ensure a worry-free seating experience while the amply padded pocket spring seat provides comfort. Simply place your hands on the arms and push backwards allowing your weight to recline the back and raise the footrest. Assembly requires no tools and takes less than 10 minutes with the included illustrated assembly instructions. Spot clean with water and a neutral detergent to maintain the chairs appearance. Fixed plastic floor glides will prevent damage to your hard flooring surfaces when moving the chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.