This item is Discontinued.

Flash Furniture Gray Vinyl Barstool, Adj Height, Backrest: Panel Back CH-92066-GY-GG

Gray Vinyl Barstool, Adj Height, Backrest: Panel Back (Discontinued)

  • Mfr # CH-92066-GY-GG
  • Zoro # G3618023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-92066-GY-GG
Zoro #
G3618023
UPC #
889142048206
Country of Origin
China

Dimensions

Seat Height Range
23-3/4" to 32-1/4"

Details

Color
Gray
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Panel Back
Seat Material
Vinyl

Description

Gray Vinyl Barstool,Adj Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.