Gray Wash Walnut Solid Wood Bar Stools, 2PK

  • Mfr # ES-STBN1-29-GY-2-GG

  • Zoro # G707454998


product price: $487.99
/pk 2, $244.00/ea
Free Shipping & Returns

Key Features

Width
19
Height
45.75
Capacity
225
Seat Color
Gray Wash Walnut
Length
19.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES-STBN1-29-GY-2-GG
Zoro #
G707454998
UPC #
196861098857
Country of Origin
Malaysia

Dimensions

Width
19
Height
45.75
Length
19.5

Details

Capacity
225
Seat Color
Gray Wash Walnut
Seat Material
Asian Hardwood
Weight
40

Description

Upgrade the look of your restaurant, hotel lounge, or kitchen with this set of 2 bar height stools A fresh, modern farmhouse look will span almost any design style and adds upmarket style to any room The integrated footrests provide pressure relief for your legs and the sturdy, solid wood frames hold up to 225 lbs static weight per stool Fixed floor glides prevent damage to hard flooring surfaces and cleanup is easy with a dry cloth Quick and easy assembly is achieved with the included tools and stepbystep instructions These beautiful dining stools will make a perfect addition to any commercial or residential space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.