
Flash Furniture
GraySoft Gold Faux Fur Folding Saucer Chair
Mfr # FV-FMC-025-GY-SGD-GG
Zoro # G307049402
product price: $80.49
/ea
Free Shipping & Returns
Key Features
- Weight Capacity 300
- Frame Material Polyester, Steel
- Overall Height 33.5
- Overall Length 31
- Overall Width 35.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information

- Brand Flash Furniture
- MFR # FV-FMC-025-GY-SGD-GG
- Zoro # G307049402
- UPC # 196861025938
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 33.5 |
Overall Length | 31 |
Overall Width | 35.75 |
Details
Weight Capacity | 300 |
Frame Material | Polyester, Steel |
Color | Gray/Soft Gold |
Description
A resurgence in overall wellbeing elevates comfort to the top of the list when looking for seating making the soft faux fur upholstery and extra padding in this oversize saucer chair a must have for any dorm room apartment or todays homes The sturdy steel frame holds up to 300 lbs static weight and folds flat when not in use making it ideal in small spaces and easily portable The extra large round frame lets you lounge in almost any position which is great for reading gaming or watching tv Perfect for gift giving this moon chair requires no assembly and cany be enjoyed right out of the box A damp rag with a mild detergent will keep your new favorite relaxation spot looking great
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.