Contemporary Guest Chair, Black Back, 41 in W 27" L 35" H, Raised Tablet, Leather Seat

  • Mfr # BT-8217-BK-GG

  • Zoro # G3610770


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Raised Tablet
Seat Material
Leather
Overall Height
35"
Overall Width
41 in
Overall Depth
27"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT-8217-BK-GG
Zoro #
G3610770
UPC #
889142011736
Country of Origin
China

Dimensions

Overall Height
35"
Overall Width
41 in
Overall Depth
27"
Width
41"

Details

Item
Guest Chair
Arm Style
Raised Tablet
Seat Material
Leather
Back Color
Black
Back Material
Leather
Frame Material
Metal
Backrest
Taut Back
Color
Black
Series
Contemporary
Material
Foam; Back, Seat: Fabric; Table Top: Laminate
Product Type
Black Leather Tablet Chair
Style
Tablet Chair

Description

Black Leather Tablet Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.