Hercules Banquet Chair, 17-1/2 in W 21" L 37-3/4" H, Fixed, Fabric Seat
- Mfr # FD-C04-ALLGOLD-2804-GG
- Zoro # G3614681
product price:Â
$
78.95
/ea
Key Features
Arm Style
Fixed
Seat Material
Fabric
Overall Height
37-3/4"
Overall Width
17-1/2 in
Overall Depth
21"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD-C04-ALLGOLD-2804-GG
- Zoro #
- G3614681
- UPC #
- 847254009010
- Country of Origin
- China
- Item
- Banquet Chair
- Arm Style
- Fixed
- Seat Material
- Fabric
- Back Material
- Fabric
- Frame Material
- 16 ga. Steel
- Backrest
- Teardrop Back
- Color
- Burgundy Patterned Fabric/Gold Frame
- Series
- Hercules
- Standards
- CA117
- Frame Color
- Gold
- Features
- Double Braced, Upholstered Seat, Non-marring Floor Glide, Upholstered Back
- Weight Capacity
- 500 lb.
- Shape
- Four-legged
- Office Chair Style
- Banquet Chair
- Assembly
- No
- Material
- Plastic; Back, Seat: Fabric
- Style
- Guest Chair
- Application/Usage
- Multipurpose
- Base Shape
- Four-legged
- Number of Legs
- 4
- Finishing
- Powder Coated
Dimensions
- Overall Height
- 37-3/4"
- Overall Width
- 17-1/2 in
- Overall Depth
- 21"
- Back Width
- 15.50"
- Height
- 37.8"
- Back Height
- 19.75"
- Seat Width
- 15.50"
- Width
- 17-1/2"
- Seat Height Max.
- 18.50"
- Seat Depth
- 16.75"
- Depth
- 21"
Description
Burgundy Fabric Banquet Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.