Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Flash Furniture
Guest Chair, 30"L29"H, Raised Tablet Swings 360 Degrees, FabricSeat, ContemporarySeries (Discontinued)
Mfr # BT-8220-GY-GG
Zoro # G3617743
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Raised Tablet Swings 360 Degrees
- Seat Material Fabric
- Overall Height 29"
- Overall Depth 30"
- Back Color Black
Product Information
- Brand Flash Furniture
- MFR # BT-8220-GY-GG
- Zoro # G3617743
- UPC # 889142011910
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 29" |
Overall Depth | 30" |
Width | 30" |
Details
Description
Gray Fabric Tablet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.