Shop All Waiting Room & Guest Chairs
Flash Furniture
Guest Chair, 33"L33"H, Raised Tablet Swings 360 Degrees, Cup Holder in Left, LeatherSeat
Mfr # BT-8219-BK-GG
Zoro # G3610822
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Raised Tablet Swings 360 Degrees, Cup Holder in Left
- Seat Material Leather
- Overall Height 33"
- Overall Depth 33"
- Back Color Black
Product Information
- Brand Flash Furniture
- MFR # BT-8219-BK-GG
- Zoro # G3610822
- UPC # 889142011927
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 33" |
Width | 32"; Table Top: 13-3/4" |
Details
Description
Black Leather Tablet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Nikko Mid-century Dark Brown Faux Leather Wooden Lounge Chair (121-6745)
- TRIPP LITE Mobile TV Workstation 17-32", DMCS1732S (DMCS1732S)
- FLASH FURNITURE Dolly for Round Fold Tables, Blk (NG-DY60-GG)
- HOLLYWOOD BED Hollywood Bed 3150BSG-I Atlas-Lock Keyhole Bed Frame; Twin & Full (3150BSG-I)
- FLASH FURNITURE Medical Waiting Room Chair, 23-1/2"L34"H, VinylSeat, HerculesSeries (XU-DG-60442-660-2-BV-GG)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-FUR-WH-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-WH-GG)
- ZORO SELECT BlackGuest Chair, 24"W22-1/2"L30-1/4"H, Fixed, FabricSeat (36FK03)
- Flash Furniture Office Chairs