Shop FLASH FURNITURE

Gwen 38-in. Oversize Portable Faux Shearling Folding Saucer Moon Chair w/Ottoman, Ivory/Gold

  • Mfr # FV-FMC-025-FR-IV-SGD-GG
  • Zoro # G712358427

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Ivory Faux Shearling Fabric/Soft Gold Frame
Weight Capacity
300 lb
Overall Width
35.75 in
Overall Length
31 in
Material
Fabric, Foam, Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FV-FMC-025-FR-IV-SGD-GG
Zoro #
G712358427
UPC #
196861149962
Country of Origin
China

Dimensions

Overall Width
35.75 in
Overall Length
31 in

Details

Frame Color
Ivory Faux Shearling Fabric/Soft Gold Frame
Weight Capacity
300 lb
Color
Ivory Faux Shearling Fabric/Soft Gold Frame
Material
Fabric, Foam, Steel

Description

A resurgence in overall well-being elevates comfort to the top of the list when looking for seating making the soft, faux fur upholstery and extra padding in this oversize saucer chair with ottoman a must have for any dorm room, apartment, or today's homes. The sturdy steel chair frame holds up to 300 lbs. static weight while the ottoman holds up to 200 lbs. static weight and each piece folds flat when not in use making them ideal in small spaces and easily portable. The extra large frame lets you lounge in almost any position which is great for reading, gaming, or watching tv. Perfect for gift giving, this moon chair requires no assembly and can be enjoyed right out of the box. A damp cloth with a mild detergent will keep your new favorite relaxation spot looking great.


  • •Contemporary Oversized Folding Saucer Chair with Ottoman
  • •Ultra Soft Ivory Faux Shearling Upholstery
  • •Soft Gold Foldable Steel Frame with Push Button Locks For Safety
  • •Thickly Padded Back and Seat
  • •Extra Large for Comfort
  • •Removable Ottoman Cushion for Storage and Cleaning
  • •Chair Holds up to 300 LBS. Static Weight; Ottoman Holds up to 200 LBS. Static Weight
  • •No Assembly Required
  • •Wipe Clean with a Mild Detergent and Damp Cloth
  • •

  • •Contemporary Oversized Folding Saucer Chair with Ottoman
  • •Ultra Soft Ivory Faux Shearling Upholstery
  • •Soft Gold Foldable Steel Frame with Push Button Locks For Safety
  • •Thickly Padded Back and Seat
  • •Extra Large for Comfort
  • •Removable Ottoman Cushion for Storage and Cleaning
  • •Chair Holds up to 300 LBS. Static Weight; Ottoman Holds up to 200 LBS. Static Weight
  • •No Assembly Required
  • •Wipe Clean with a Mild Detergent and Damp Cloth
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.