Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Counter Height Barstool in Antique Whitewash
- Mfr # ES-G1-24-WH-GG
- Zoro # G610369983
Key Features
Specifications
Product Information
- MFR #
- ES-G1-24-WH-GG
- Zoro #
- G610369983
- UPC #
- 840196376943
- Country of Origin
- Malaysia
Dimensions
- Length
- 19 in
- Width
- 19 in
Details
- Material
- Asian Hardwood
- Color
- White Wash
- Capacity
- 300 lbs
- Weight
- 20 lbs
Description
Upgrade the look of your restaurant, hotel lounge, or kitchen with this counter height stool with swivel seat. A fresh, modern farmhouse look will span almost any design style and adds up-market style to any room. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat encourages conversation while the fixed floor glides prevent damage to hard flooring surfaces. Quick and easy assembly is achieved with the included tools and step-by-step instructions and cleanup just takes a dry cloth. This beautiful dining stool, also available in bar height, would make a perfect addition to any commercial or residential space.
- •Modern Farmhouse Style Commercial Grade Swivel Counter Height Stool
- •Antique White Wash Finish
- •360 Degree Swivel Seat with Supportive Cross Back Design
- •Integrated Footrest Relieves Pressure From the Legs
- •Solid Hardwood Frame Holds up to 225 LBS. Static Weight
- •Wipe Clean with a Dry Cloth
- •Assembles in 30 Minutes or Less
- •Available in Counter or Bar Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.