Hard Black Tufted Vinyl Chiavari Chair Cushion, PK20

  • Mfr # 20-SZ-TUFT-BLACK-GG

  • Zoro # G2799433


product price:  $533.99
/pk 20, $26.70/ea
Free Shipping & Returns

Key Features

Weight Capacity
34
Overall Width
15.75
Overall Height
1.5
Overall Length
15.75
Material
Foam, Plywood, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-SZ-TUFT-BLACK-GG
Zoro #
G2799433
UPC #
889142008866
Country of Origin
China

Dimensions

Overall Width
15.75
Overall Height
1.5
Overall Length
15.75

Details

Item
Hard Black Tufted Vinyl Chiavari C,PK20
Weight Capacity
34
Color
Black
Material
Foam, Plywood, Vinyl
Style
Chiavari Chair

Description

Hard Black Tufted Vinyl Chiavari C,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.