
Hard Black Vinyl Chiavari Chair Cushion, PK20
Mfr # 20-BH-BK-HARD-VYL-GG
Zoro # G2799379
product price:Â $303.99
/pk 20, $15.20/ea
Free Shipping & Returns
Key Features
Weight Capacity
31
Overall Width
15.5
Overall Height
2
Material
Foam, Plywood, Vinyl
Overall Length
15.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20-BH-BK-HARD-VYL-GG
Zoro #
G2799379
UPC #
889142045984
Country of Origin
China
Dimensions
Overall Width
15.5
Overall Height
2
Overall Length
15.5
Details
Item
Hard Black Vinyl Chiavari Chair Cu,PK20
Weight Capacity
31
Material
Foam, Plywood, Vinyl
Color
Black Vinyl
Style
Chiavari Chair
Description
Hard Black Vinyl Chiavari Chair Cu,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.