Hard Floor Chair Mat w/Lip, 36"x48", Clr

  • Mfr # MAT-131858-GG

  • Zoro # G3629713


product price:  $44.65
/ea

Key Features

Color
Clear
Height
0.079"
Width
36"
Material
vinyl
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT-131858-GG
Zoro #
G3629713
UPC #
889142000686
Country of Origin
United States

Dimensions

Height
0.079"
Width
36"
Length
48"

Details

Item
Hard Floor Chair Mat with Lip
Color
Clear
Material
vinyl

Description

Hard Floor Chair Mat w/Lip,36 In.x48 In.,Clr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.