Hard Silver Vinyl Chiavari Chair Cushion, PK20

  • Mfr # 20-BH-SIL-HARD-VYL-GG

  • Zoro # G2799406


product price:  $303.99
/pk 20, $15.20/ea
Free Shipping & Returns

Key Features

Weight Capacity
31
Overall Height
2
Overall Width
15.5
Material
Foam, Plywood, Vinyl
Overall Length
15.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-BH-SIL-HARD-VYL-GG
Zoro #
G2799406
UPC #
889142046950
Country of Origin
China

Dimensions

Overall Height
2
Overall Width
15.5
Overall Length
15.5

Details

Item
Hard Silver Vinyl Chiavari Chair C,PK20
Weight Capacity
31
Color
Silver Vinyl
Material
Foam, Plywood, Vinyl
Style
Chiavari Chair

Description

Hard Silver Vinyl Chiavari Chair C,PK20, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.