Harmony Series Cognac LeatherSoft Recliner

  • Mfr # BT-70597-1-CGN-GG

  • Zoro # G510087499


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Material
Foam, Leather/Faux Leather, Metal
Capacity
300 lbs
Color
Cognac LeatherSoft
Width
31 in
Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-70597-1-CGN-GG
Zoro #
G510087499
UPC #
196861118708
Country of Origin
China

Dimensions

Width
31 in
Length
64 in

Details

Material
Foam, Leather/Faux Leather, Metal
Capacity
300 lbs
Color
Cognac LeatherSoft

Description

Superbly comfortable and exceptionally stylish, this recliner is the perfect complement to any contemporary living space. This brown recliner, boasting soft LeatherSoft upholstery, offers the perfect balance of relaxation and comfort with generously padded arms and a plush pillow back cushion. Insert your streaming device into your projector, unroll the screen, and enjoy that big screen movie feel right in your living room. Reclining furniture offers the best in relaxation for you to kick up your feet to watch TV, work on a laptop, or to just hang out with family and friends. Recliners provide great neck and lumbar support, making them the most popular seating choice for everyday use. The casual design of this recliner will make it a great addition to your living room or family room to relax or to just hang out.


  • •Contemporary Style Recliner
  • •Cognac LeatherSoft Upholstery for Softness and Durability
  • •Plush Arms, Pillow Back Cushions
  • •Wall Clearance: 8"
  • •Seat Width: 21"W
  • •300 lbs. Weight Capacity
  • •This Product Cannot Ship to Canada
  • •CAL 117 Fire Retardant Foam
  • •Assembles in 1 Hour or Less; Recessed Lever Recliner
  • •Spot Clean with a Dry Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.