Shop FLASH FURNITURE
See all product information
Create Account
Cash Swivel Glider Rocker Manual Recliner Chair, 270 Degree Swivel, USB/USB-C Charging Ports
- Mfr # CY-RAC-536U-CGNPU-GG
- Zoro # G422936571
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Material
Faux Leather, Foam, Medium Density Fiberboard, Metal, Polyurethane
Length
34.5 in
Height
39.5 in
Color
Cognac LeatherSoft
Capacity
300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY-RAC-536U-CGNPU-GG
- Zoro #
- G422936571
- UPC #
- 889142413479
- Country of Origin
- Malaysia
- Material
- Faux Leather, Foam, Medium Density Fiberboard, Metal, Polyurethane
- Color
- Cognac LeatherSoft
- Capacity
- 300 lbs
- Degree of Swivel
- 270°
Dimensions
- Length
- 34.5 in
- Height
- 39.5 in
- Width
- 28.75 in
Description
Spend comfortable and relaxing hours in this 3-in-1 Manual Recliner, Rocker, and Swivel Glider with USB/USB-C Charging Ports. Whether reading your favorite book on your phone or tablet , watching TV, or spending precious moments with your baby in the nursery, this versatile chair boasts 3 recline positions and provides the ultimate seating experience. Its plush and generous seating is covered with flame retardant upholstery, available in multiple colors, that is also water repellent and stain resistant. Boasting one USB and one USB-C charging port, this multifunctional chair allows you to charge your devices right where you are. Experience the convenience of owning a single chair with three different functionalities: enjoying a reclining position, a gliding motion, or a smooth 360 degree swivel. This chair has a 300 lb. static weight capacity and assembly is quick and easy, completing the whole setup in less than 15 minutes. Vacuum or lightly brush your new recliner chair to remove soiling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.