Shop FLASH FURNITURE
See all product information
Create Account
Harrison 36in. Wide Rustic Farmhouse Storage Cabinet Bookcase w/Sliding Barn Door, White
- Mfr # ZG-026-WHT-GG
- Zoro # G810087540
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Width
36.25 in
Shelf Capacity
100 lbs
Length
16.75 in
Material
Medium Density Fiberboard, Metal, Particleboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG-026-WHT-GG
- Zoro #
- G810087540
- UPC #
- 196861110252
- Country of Origin
- China
- Color
- White
- Shelf Capacity
- 100 lbs
- Material
- Medium Density Fiberboard, Metal, Particleboard
Dimensions
- Width
- 36.25 in
- Length
- 16.75 in
Description
Rustic charm meets modern functionality in this 36 wide farmhouse style storage cabinet that features a sliding barn door for both open and closed storage. With 4 adjustable height and 2 fixed shelves, you can create a custom look to fit all of your display items. Created from durable engineered wood, each shelf holds up to 25 lbs. static weight. Complementary black metal hardware adorns this wooden storage cabinet that is ideal for any space in the home. Step-by-step assembly instructions are included and this stunning cabinet wipes clean with a dry cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.