Hatfield TV Stand in Black Wash for 65+ Inch TV's w/Adjust Center Shelf and Dual Soft Close Doors
- Mfr # EM-TV1801-BK-GG
- Zoro # G512929704
Key Features
Specifications
Details
- MFR #
- EM-TV1801-BK-GG
- Zoro #
- G512929704
- UPC #
- 196861167768
- Country of Origin
- Malaysia
- Color
- Black Wash
- Load Capacity
- 200 lbs
- Material
- Particleboard, Rubberwood (Parawood)
- Shape
- Rectangle
Dimensions
- Width
- 71 in
- Length
- 17.75 in
Description
Refresh your decor and add much needed storage to your home with this mid-century modern TV stand that holds TV's over 65 inches and features a cord management port to keep your wires and cords in place. For an alternative design, mount your television on the wall above this entertainment center to open up more room for electronics or displaying family photos. Soft close doors on each end of the unit conceal open storage areas that let you hide unwanted clutter and provides storage for DVD's, remote controls, or gaming systems. Ideal for busy households, the strength and durability of this media console makes it a must have. The 70 inch top supports 200 Lbs. static weight to keep your valuable possessions stable and safe. The height adjustable middle shelf holds up to 25 Lbs. With included tools and step-by-step instructions, assembly takes less than 30 minutes. Fixed plastic floor glides protect your hard flooring surfaces from scuffs and scratches. Use a dry cloth to keep this two door stand looking showroom new.
- •Mid-Century modern 70 Inch media console holds TV's 65+ inches
- •Dual End Cabinets with Soft Close Doors
- •Adjustable Middle Shelf Holds up to 25 LBS. Static Weight
- •Black Wash Finished Engineered Wood Frame Holds up to 200 LBS. Static Weight Capacity
- •Tapered Real Wood Legs
- •Rear Cord Management Hole
- •Wipes Clean with a Dry Cloth
- •Assembles in 30 Minutes or Less with Included Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.