Shop FLASH FURNITURE

Haven 36in. Vanity w/Sink, Storage Cabinet w/Gold Hardware, Bottom Drawer, Marble Countertop, Blk

  • Mfr # FS-BN-4-36-KD-BK-HDGLD-GG
  • Zoro # G915939294

product price: 
$
529.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Length
19 in
Width
36 in
Material
Ceramic, Medium Density Fiberboard, Particleboard, Stone
Color
Black Frame/Gold Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS-BN-4-36-KD-BK-HDGLD-GG
Zoro #
G915939294
UPC #
196861193194
Country of Origin
Viet Nam
Material
Ceramic, Medium Density Fiberboard, Particleboard, Stone
Color
Black Frame/Gold Hardware

Dimensions

Length
19 in
Width
36 in

Description

Discover the perfect balance of style and functionality with this bathroom vanity that boasts an undermount ceramic sink basin. Ideal for modern bathrooms, its sleek design with sturdy medal hardware and an optional chic backsplash adds a touch of sophistication to any dcor. Featuring a spacious cabinet with soft close doors and an easy glide bottom drawer, this vanity provides ample storage space for toiletries, towels, and other essentials. The Carrara marble finish countertop with 3 pre-drilled faucet holes with 4 spacing not only offers an elegant, smooth surface, but is also easy to clean, adding convenience to your daily routine. The engineered wood cabinet is designed to withstand moisture and humidity, promoting durability and long-lasting style. Two-person assembly can be done in just 30 minutes with the included instructions and hardware. The pre-drilled countertop allows for convenient installation for a faucet and the pre-cut back and shelf make for easy plumbing access Please note: faucet and drain are not included. Adjustable leg levelers are included for seamless use on uneven surfaces. A strong, durable construction allows the countertop to hold 225 lbs. static weight and each shelf and drawer to hold 50 lbs. static weight. Caring for your vanity is simple by wiping clean with a damp cloth to keep it looking pristine. Enhance your bathroom with this functional and stylish centerpiece.


  • 36" Bathroom Vanity - Undermount Ceramic Sink, Smooth Carrara Marble Countertop, Optional Backsplash
  • Black Engineered Wood Cabinet with Soft Close Doors and Easy Glide Bottom Drawer with Metal Hardware
  • Engineered Wood Designed to Withstand Moisture and Humidity in the Bathroom
  • Countertop with 3 Pre-Drilled Holes Across 4 Inches for Convenient Faucet Installation
  • Pre-Cut Back and Shelf for Easy Plumbing Access
  • Please Note: Faucet and Drain are Not Included
  • Adjustable Leg Levelers Allow for Seamless Use on Uneven Flooring Surfaces
  • Countertop Can Hold 225 lbs. Static Weight; Each Shelf and Drawer Can Hold 50 lbs. Static Weight
  • Two-Person Assembly Can be Done in 30 Minutes with Included Instructions and Hardware
  • Maintenance is Easy by Wiping Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products