HERCULES 40'' x 12'' Mahogany Solid Pine Folding Farm Bench

  • Mfr # XA-B-40X12-MG-GG

  • Zoro # G108639024


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Pine wood, steel
Color
Mahogany
Weight
17 lbs
Shape
Rectangle
Capacity
600 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XA-B-40X12-MG-GG
Zoro #
G108639024
UPC #
840196329970
Country of Origin
China

Dimensions

Length
40.25 in.
Width
12 in.

Details

Material
Pine wood, steel
Color
Mahogany
Weight
17 lbs
Shape
Rectangle
Capacity
600 lb.

Description

Add charm and beauty to your home with this rustic farmhouse style bench. This wood dining bench looks lovely when used in the entryway of your home or when paired with one of our solid pine farm dining tables. The plank top bench was beautifully constructed of solid pine that comfortably seats up to 2 people. Enjoy this bench as soon as you receive it by simply unfolding the legs and pushing the pins in to secure in place while in use. This beautiful bench was designed to be used indoors but may be used outdoors for special occasions during good weather. To store your folding bench, pull the pins out and the legs securely lock underneath the seat. Whether you're going for country, vintage or modern style this wood bench will add warmth to your space. Suitable for commercial use, this bench will be a distinct feature in restaurants.


  • •Rustic Style Farmhouse Bench
  • •Mahogany Finish
  • •Solid Pine Construction
  • •.75" Thick Plank Top with 2.5" Thick Apron
  • •8" Wide Legs lock underneath seat
  • •Folded Size: 40"W x 3.25"D x 12"H
  • •16 Gauge Black Steel Posts
  • •Push in pins to secure legs, pull out pins to fold legs
  • •Seats up to 2 Adults
  • •Designed for Commercial and Residential Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.