HERCULES 500 lb. Capacity High Density Gray Vinyl Stacking Chair with Sled Base, 5PK

  • Mfr # 5-XU-8700-GRY-B-VYL-30-GG

  • Zoro # G916181920


product price:  $339.99
/pk 5, $68.00/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Frame Finish
Powder Coat
Material
Foam, Metal, Vinyl
Width
18.75 in
Weight Capacity
500 lbs
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-XU-8700-GRY-B-VYL-30-GG
Zoro #
G916181920
UPC #
196861198359
Country of Origin
China

Dimensions

Width
18.75 in
Overall Length
23 in

Details

Color
Gray
Frame Finish
Powder Coat
Material
Foam, Metal, Vinyl
Weight Capacity
500 lbs
Frame Color
Black

Description

Whether you need extra seating in lobby of your business or for the upcoming book club you're hosting, this set of 5 versatile stackable chairs are a flawless choice. Use these chairs in a multitude of settings from church fellowship halls, office reception areas, classrooms and training rooms or in your home for extra seating. Line one wall of your conference room with these great chairs and be ready for those occasions when a client brings extra staff for your meeting or keep them stacked nearby for quick setup. Make transporting these visitor chairs even easier and equip yourself with the appropriate sized stack chair dolly. Rest assured that your temporary or permanent seating needs will be met with these multi-purpose stack chairs suitable for any venue.


  • Set of 5 Multipurpose Guest Side Chairs for Commercial and Residential Use
  • 500 lb. Static Weight Capacity
  • Stack Quantity: 30
  • Gray Vinyl Upholstery with CAL 117 Fire Retardant Foam
  • 17 Gauge Steel Powder Coated Frame Finish
  • Supportive Front Brace
  • Floor Protector Plastic Glides
  • Ideal for reception, lounge, hospitality, guest area and home seating needs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products