HERCULES Adjust. Toilet Safety Rail w/Silver Steel Frame, Gray Padded Handles and Suction Cup Feet
Mfr # DC-HY6462-SLVGRY-GG
Zoro # G316382873
Key Features
Specifications
Product Information
Dimensions
Details
Description
Add this handy adjustable toilet safety rail to any restroom for times when patients, clients, or loved ones need a little assistance. The lightweight, portable design allows this standalone toilet grab bar to travel with the user while the padded handles provide a comfortable grip. This medical safety rail is perfect for hospitals, independent living centers, and nursing homes and is well-suited for home use. This safety rail benefits elderly or disabled users, people who have had recent surgeries, or anyone looking for additional support while toileting. The heavy duty frame holds up to 350 lbs. static weight and boasts 5 height settings, adjustable in 1 increments. Suction cup feet that grip flooring surfaces as well as adjustable toilet bowl grips provide extra stability. The medical grade safety frame is FDA approved and FSA eligible. Simple, no-tool assembly takes less than 30 minutes and cleaning is simple with any medical grade cleaning agent.
- Medical Grade Toilet Safety Rail
- Silver Frame with Gray Padded Handles
- Sturdy Steel Frame is Lightweight and Holds up to 350 LBS. Static Weight
- Adjustable Height and Width to Accommodate Most Users
- Frame Adjusts From 26.25" - 30" High and 23.5" - 27.25" Wide
- Toilet Bowl Grips and Suction Cup Feet For Extra Stability
- Simple, Tool-Free Assembly Can Be Completed in 10 Minutes or Less
- Use Any Medical-Grade Cleaning Agent to Clean and Sanitize
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.