HERCULES Padded Shower Stool w/Adjustable Height, Non-Slip Feet and Seat Pad in White/Blue
- Mfr # DC-HY3401LE-WHTBLU-GG
- Zoro # G914808775
Key Features
Specifications
Product Information
- MFR #
- DC-HY3401LE-WHTBLU-GG
- Zoro #
- G914808775
- UPC #
- 196861160417
- Country of Origin
- China
Dimensions
- Length
- 18.5 in
- Width
- 21 in
Details
- Finish
- Aluminum
- Material
- Aluminum, Polyfiber, Rubber, Thermoplastic
- Color
- White, Blue
- Weight Capacity
- 300 lbs
Description
Experience comfort and safety in your bathroom with this adjustable padded shower stool. With multi-use options designed for versatility in the shower or bathtub, this stool provides a secure and stable seating solution, making it ideal for elderly or disabled users or anyone needing extra support at home or in hospital, rehab center, or nursing home settings. Thanks to six height settings that can be adjusted in one-inch increments, this stool can be customized to suit personal preferences, providing comfort where it is needed most. The stool's compact size makes it perfect for even the smallest of spaces, ensuring it fits seamlessly into any bathroom or shower area, and allowing for easy and convenient transport and storage when not in use. Additionally, the non-slip feet and 6mm non-slip adhesive cushion pad provide extra stability and prevent slipping, keeping users safe while bathing. The sturdy aluminum frame can support up to 300 lbs. static weight, delivering stability for users of a wide range of sizes. With tool-free assembly, setting up this stool is effortless. For maintenance, any medical-grade cleaning agent can be used to clean and sanitize the product, ensuring hygiene and longevity. Enjoy the peace of mind that comes with a safe, reliable, and comfortable bathing experience with this height-adjustable padded shower stool.
- •Adjustable Padded Shower Stool
- •Sturdy White Seat with Blue, Non-Slip Feet and Adhesive 6mm Seating Pad
- •Ideal for Elderly or Disabled Users for Use at Home or in Hospitals, Rehab Centers, or Nursing Homes
- •Designed for Versatile Use in Shower or Bathtub
- •Six Adjustable Height Settings Can Be Adjusted in One-Inch Increments
- •Compact Size Adapts to Most Spaces and Allows for Convenient Storage and Transport When Not in Use
- •Engineered to Support up to 300 lbs. Static Weight
- •Tool-Free Assembly Can Be Completed in Just Ten Minutes
- •Use Any Medical-Grade Cleaning Agent to Clean and Sanitize
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.