HERCULES Adjustable Bath & Shower Stool w/Height-Adjust Frame, 300 lbs. Static Wght Capacity, Blue

  • Mfr # DC-HY3400L-BLU-GG

  • Zoro # G413344019


product price: $33.49
/ea

Key Features

Material
Aluminum, Plastic, Plastic: Polyethylene, Rubber
Width
14.25 in
Weight Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-HY3400L-BLU-GG
Zoro #
G413344019
UPC #
196861160448
Country of Origin
China

Dimensions

Length
14.25 in
Width
14.25 in

Details

Material
Aluminum, Plastic, Plastic: Polyethylene, Rubber
Color
Blue
Weight Capacity
300 lbs

Description

Add this handy shower stool to your space when you need a little assistance. Its small frame is lightweight and allows this stool to adapt to nearly any shower or bathtub, as well as after-shower care routines. This medical shower stool is perfect for hospitals, independent living centers, and nursing homes and is well-suited for any home bathroom. This bath stool benefits elderly or disabled users, pregnant women in their third trimester who have trouble bending, people who have had recent surgeries, or anyone looking for a little extra support while they bathe. The corrosion-resistant aluminum frame features rubber feet that grip flooring and is height adjustable to make it easy to find the perfect, comfortable position. The seat is textured to reduce slipping for additional peace of mind. The sturdy frame is engineered to hold 300 lbs. static weight. The medical grade shower stool is FSA eligible and has FDA approval for use in healthcare facilities. No-tool assembly is simple and takes just ten minutes or less, making this stool easy to set up and take down quickly for road trips. To minimize buildup, clean with any medical grade cleaning agent. Bring comfort, convenience, and support to your self-hygiene routine with this medical grade adjustable bath and shower chair.


  • •Medical Grade Shower Stool with Height Adjustable Corrosion-Resistant Aluminum Frame
  • •Blue Seat is Textured to Reduce Slipping
  • •FSA Eligible
  • •Small Frame is Lightweight, Sturdy, and Adaptable to Bathtubs, Showers, and After-Bath Care Routines
  • •Rubber Feet Provide Grip on Wet Shower or Bathtub Flooring
  • •FDA Approved for Use in Healthcare Facilities
  • •Engineered to Hold up to 300 lbs. Static Weight
  • •Simple, Tool-Free Assembly Can Be Completed in 10 Minutes or Less
  • •Use Any Medical-Grade Cleaning Agent to Clean and Sanitize

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.