This item is Discontinued.

Flash Furniture Hercules Alon Convex Chair, White Back, 41-1/2 in W 25-1/4" L 27" H, Leather Seat ZB-803-OUTSEAT-WH-GG

This item is Discontinued.

Flash Furniture

Hercules Alon Convex Chair, White Back, 41-1/2 in W 25-1/4" L 27" H, Leather Seat (Discontinued)

Mfr # ZB-803-OUTSEAT-WH-GG
Zoro # G3628167
UPC # 847254076166
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB-803-OUTSEAT-WH-GG
Zoro #
G3628167
UPC #
847254076166
Country of Origin
China

Dimensions

Overall Height
27"
Overall Width
41-1/2 in
Overall Depth
25-1/4"
Width
41-1/2"

Details

Item
Convex Chair
Seat Material
Leather
Back Color
White
Back Material
Leather
Frame Material
Metal
Backrest
Taut Back
Color
Melrose White
Series
Hercules Alon
Material
Back, Seat: Leather/Faux Leather; Base: Stainless Steel
Style
Convex Chair

Description

Convex Leather Chair,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.