HERCULES Artemis 3 Piece Black LeatherSoft Reception Set, 8 AC Outlets/4 USB/4 USB-C Ports

  • Mfr # ZB-8921-SET-BLK-GG

  • Zoro # G316518272


product price:  $4,305.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
56.5 in
Length
31.25 in
Material
Ash Wood, Foam, Leather/Faux Leather, Plywood, Polyurethane, PVC
Color
Black
Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB-8921-SET-BLK-GG
Zoro #
G316518272
UPC #
196861172236
Country of Origin
China

Dimensions

Width
56.5 in
Length
31.25 in

Details

Material
Ash Wood, Foam, Leather/Faux Leather, Plywood, Polyurethane, PVC
Color
Black
Capacity
500 lb

Description

Upmarket style pairs flawlessly with modern functionality that guests and clients will appreciate in this 3 piece commercial waiting room set. Comprised of an armchair, loveseat, and a modular sofa covered in beautiful soft, but durable LeatherSoft upholstery and featuring plush back and seat cushions, this updated lobby seating is a smart investment for your business. Integrated charging stations on the chair, loveseat, and both ends of the sofa, featuring dual AC outlets, 1 USB, and 1 USB-C charging port, allow visitors to charge their mobile devices while waiting for their appointment. Zippered storage beneath the seats holds the 6.5 foot power cords that plug into the nearest wall outlets. When used as a grouping, this set requires 4 outlets to ensure all charging ports are functional. The hardwood frames and solid wood legs, with adjustable floor glides, accommodate up to 500 lbs. static weight per seat making this lounge chair set a perfect addition in any guest seating area. Assembly of the legs takes less than 10 minutes, with the included tools, so your office furniture will be ready for use almost instantly. A dry cloth will maintain the look of this updated seating for years to come. Add additional standalone and modular items from the collection for a cohesive look throughout your space.


  • Commercial 3 Piece Guest and Reception Set with Charging Stations
  • Soft But Durable Black LeatherSoft Upholstery
  • Plush Loose Back and Fixed Seat Cushions
  • Outlets/USB/USB-C Charging Ports in Chair, Loveseat, and Each Side of the Sofa
  • 6.5 Foot Power Cords Store in Zippered Compartment Beneath the Seats
  • Requires 4 Wall Outlets to Power All Charging Stations
  • Solid Hardwood Frames and Wooden Legs
  • Holds up to 500 LBS. Static Weight Capacity Per Seat
  • Wipes Clean with a Dry Cloth
  • Legs Assemble in Under 10 Minutes with Included Materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.