Shop MANHATTAN COMFORT
See all product information
Create Account
Sheridan Modern Cane 4-Piece Set: Bookcase, TV Stand, Sideboard, Nightstand in Nature
- Mfr # 4-3456GLF-NA
- Zoro # G810063131
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-3456GLF-NA
- Zoro #
- G810063131
- UPC #
- 810125803956
- Country of Origin
- China
- Color
- Nature
Description
Set of 4 - Modern Cane Living Room Set. Includes Bookcase, Sideboard, TV Stand and Nightstand. * TV Measures: 62.99 in. Length, 24.01 in. Height, 15.66 in. Depth. Sideboard Measures: 59.05 in. Length, 31.49 in. Height, 17.71 in. Depth. Nightstand Measures: 21.63 in. Length, 21.63 in. Height, 15.55 in. Depth. Bookcase Measures: 31.49 in. Length, 70.86 in. Height, 17.71 in. Depth. * High Quality PVC Cane Material with MDF Frame in Melamine Finish. * Features Adjustable Shelves, Full Extension Drawers, and Soft Close Doors. * Solid Wood Vertical Handle with Painted Finish. * Sideboard and TV Stand include Grommets for Cable and Wire Management with Recommendation for a 55 TV Screen. * Perfect Collection to Upgrade your Home Style for any Living Room, Bedroom, Dining, and Home Office. * Home Assembly Required. All Hardware Included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.